Shop All Lab Coats & Jackets
Red Kap
508Ltb Mens Lt. Blue Ls Lab Coat
Mfr # 5080LB RG 3XL
Zoro # G1291565
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 5080LB RG 3XL
- Zoro # G1291565
- UPC # 883248312889
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Chest Size - Maximum | 58 in |
Chest Size - Minimum | 56 in |
Height - Minimum | 67 in |
Height - Maximum | 71 in |
Named Size | 3XL |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 58 in, Chest Size - Minimum 56 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTX HDPE Fiber Full Brim Hard Hat, White Pyramids (HH-FG-21WH-MF-01)
- NMC No Trespassing Sign, M58R (M58R)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, Size 12 In., PR (G99CRBERXLWR)
- ERGODYNE 8960 Long Brim Black Bump Cap w/ LED Lighting Technology (23374)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 38)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- RED KAP Mens White Lab Coat 80/20 (KP14WH RG 38)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, Small, Maroon (JKC9022MR)
- Red Kap Workwear and Protective Clothing