Shop All Lab Coats & Jackets
Red Kap
507Wht Mens White Ls Lab Coat
Mfr # 5700WH RG XS
Zoro # G1291827
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Polyester/Combed Cotton
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 5700WH RG XS
- Zoro # G1291827
- UPC # 036394912278
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Named Size | XS |
Details
Item | Lab Coat |
Cuff Style | Open |
Color | White |
Material | Polyester/Combed Cotton |
Anti-Static | No |
Closure Type | Button |
Series | Red Kap 5700 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Gender | Men's |
Attached Hood | No |
Features | Industrial Wash, One-Piece, Notched Lapel |
Material Weight | 5 oz |
Launderable | Yes |
Wrist Closure | Open |
Product Type | Lab Coat |
Collar Style | Notched Lapel |
Sterilization Status | Non-Sterile |
Liquid Dispersal Type | Splash, Spray |
Clean Process Status | Not Clean Processed |
Pocket Location | Left Chest, Left Hip, Right Hip |
Material Coating | Pre-Cure Durable Press |
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, One-Piece, Notched Lapel, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester/Combed Cotton, Material Coating Pre-Cure Durable Press, Material Weight 5 oz, Named Size XS, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC General Warning Hazard Iso Label, Pk5 (ISO436AP)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SB2820ST)
- XSORB Grease Catcher, Box, Grease Pillow, PR (XPFG1616S-2)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125XBRZR24D)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG 3XL)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- VF IMAGEWEAR Collared Lab Coat, L, Blue, 43-3/4 In. L (KT30PB RG 46)
- Red Kap Scrubs & Lab Coats