Shop All Lab Coats & Jackets
Red Kap
507Wht Mens White Ls Lab Coat
Mfr # 5700WH RG S
Zoro # G1291809
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Polyester/Combed Cotton
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # 5700WH RG S
- Zoro # G1291809
- UPC # 036394912254
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Named Size | S |
Details
Item | Lab Coat |
Cuff Style | Open |
Color | White |
Material | Polyester/Combed Cotton |
Anti-Static | No |
Closure Type | Button |
Series | Red Kap 5700 |
Industry Type | Healthcare |
Gender | Men's |
Number of Pockets | 3 |
Attached Hood | No |
Features | Industrial Wash, One-Piece, Notched Lapel |
Material Coating | Pre-Cure Durable Press |
Wrist Closure | Open |
Product Type | Lab Coat |
Clean Process Status | Not Clean Processed |
Launderable | Yes |
Pocket Location | Left Chest, Left Hip, Right Hip |
Collar Style | Notched Lapel |
Liquid Dispersal Type | Splash, Spray |
Sterilization Status | Non-Sterile |
Material Weight | 5 oz |
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, One-Piece, Notched Lapel, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester/Combed Cotton, Material Coating Pre-Cure Durable Press, Material Weight 5 oz, Named Size S, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, Black, PSI, PK5, 7310-4-PK (7310-4-PK)
- BDG NBR Coated 18 ga. HPPE, X-Large (99-1-9641-10)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-702SFV-UV)
- MECHANIX WEAR Mechanics Glove, 4X Original, XXL, Black, PR (MG4X-75-012)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG M)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG XXL)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Knit Cuff, X-Large, Light Blue (JKC9025LB)
- Red Kap Lab Coats & Jackets