Shop All Lab Coats & Jackets
Red Kap
507Wht Mens White Ls Lab Coat
Mfr # 5700WH RG M
Zoro # G1291790
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Cuff Style Open
- Color White
- Material Polyester/Combed Cotton
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # 5700WH RG M
- Zoro # G1291790
- UPC # 036394912247
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Named Size | M |
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, One-Piece, Notched Lapel, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester/Combed Cotton, Material Coating Pre-Cure Durable Press, Material Weight 5 oz, Named Size M, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Tape Cassette, 14.3 mm Max. Wire Diameter (HSe661E)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2CC-06-009)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38943)
- BUFFALO Unisex Cotton Coveralls Assorted M (15007)
- RED KAP Butcher Frock (KS60WH RG M)
- RED KAP Anti-Static Lab Coat, Blue, L (KK28BL RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 46)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG 3XL)
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- Red Kap Lab Coats & Jackets