Shop All Coveralls & Overalls
Red Kap
4XL, Navy, Two-Way Brass Zipper
Mfr # CT30NV RG 4XL
Zoro # G0610779
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Two-Way Brass Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT30NV RG 4XL
- Zoro # G0610779
- UPC # 036394117826
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | 4XL ( 58 1/2 in x 60 in ) |
Maximum Waist Size | 58 1/2 in |
Maximum Chest Size | 60 in |
Maximum Height | 5 ft 11 in |
Size-Body Type | Regular |
Minimum Chest Size | 56 1/2 in |
Description
Navy Insulated Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 60 in, Maximum Waist Size 58 1/2 in, Size 4XL, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 56 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X00250C)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- 3M Vinyl Tape, 471, Blue, 1In X 36Yd (471)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378KMT4PXXX)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- Red Kap Workwear and Protective Clothing