Shop All Work Jackets & Coats
Red Kap
4804Wh/Mns Wh L/S Butcher Coat
Mfr # KS64WH RG XS
Zoro # G1332296
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KS64WH RG XS
- Zoro # G1332296
- UPC # 883248125632
- Country of Origin Honduras
- Category Work Jackets & Coats
Details
Item | 4804Wh/Mns Wh L/S Butcher Coat |
Industry Type | Healthcare |
Description
4804Wh/Mns Wh L/S Butcher Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS AUTOMOTIVE Meguiar's® Mirror Glaze Shop Apron, Black (MGAPRON)
- FALLTECH Pipe Anchor, 15" L, 5" D (7403)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035BY)
- BRADLEY 1" Ball Valve-Drilled (S27-301)
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- RED KAP Solid Team Jacket JT38CH RG L (JT38CH RG L)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT38NV RG L)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- VIKING Jacket, Moss Green, PVC Lite, S (3125J-S)
- Red Kap Workwear