Shop All Work Jackets & Coats
Red Kap
4800Wh/Mns White L/S Butcher Coat
Mfr # KS62WH RG XS
Zoro # G1332269
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KS62WH RG XS
- Zoro # G1332269
- UPC # 883248125533
- Country of Origin Honduras
- Category Work Jackets & Coats
Details
Item | 4800Wh/Mns White L/S Butcher Coat |
Industry Type | Healthcare |
Description
4800Wh/Mns White L/S Butcher Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Tape, Clear, 4 in x 60 ft. (GRAN5015)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600VP)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- NMC Danger Propane No Smoking No Open Flame Sign, D397R (D397R)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- RED KAP Mns Charcoal Shop Coat (KT30CH RG 44)
- RED KAP Mens Post Blu Shop Coat 65/35 Twill (KT30PB RG 44)
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- Red Kap Workwear and Protective Clothing