Shop All Work Jackets & Coats
Red Kap
4800Wh/Mns White L/S Butcher Coat
Mfr # KS62WH RG XL
Zoro # G1332250
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KS62WH RG XL
- Zoro # G1332250
- UPC # 883248125526
- Country of Origin Honduras
- Category Work Jackets & Coats
Details
Item | 4800Wh/Mns White L/S Butcher Coat |
Industry Type | Healthcare |
Description
4800Wh/Mns White L/S Butcher Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 4In Solid Brass Number 8, 5PK (A10498)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128625)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-L)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624BK)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XL (JT50BN LN XL)
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT38NV RG L)
- RED KAP Solid Team Jacket JT38CH RG L (JT38CH RG L)
- RED KAP Unisex Navy Polyester Jacket size XL (JP68NV RG XL)
- DICKIES Men's Black Polyester/Cotton Jacket size XL (LJ60BS RG XL)
- Red Kap Workwear and Protective Clothing