Shop All Work Jackets & Coats
Red Kap
4800Wh/Mns White L/S Butcher Coat
Mfr # KS62WH RG S
Zoro # G1332241
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KS62WH RG S
- Zoro # G1332241
- UPC # 883248125519
- Country of Origin Honduras
- Category Work Jackets & Coats
Details
Item | 4800Wh/Mns White L/S Butcher Coat |
Industry Type | Healthcare |
Description
4800Wh/Mns White L/S Butcher Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- ACCUFORM Accuform Label, Vinyl, 4 In. W, PK100 (MHZW28EVC)
- LINCOLN ELECTRIC Welding Jacket, Black, 2XL, 33 in. L (KH808XXL)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6875)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- RED KAP Men's Blue Polyester/Cotton Jacket size M (JT38NV RG M)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- RED KAP Solid Team Jacket JT38BK LN L (JT38BK LN L)
- REFRIGIWEAR Jacket Iron-Tuff Winterseal Navy Xl (0361RNAVXLG)
- Red Kap Workwear and Protective Clothing