Shop All Work Jackets & Coats
Red Kap
4800Wh/Mns White L/S Butcher Coat
Mfr # KS62WH RG 5XL
Zoro # G1332217
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KS62WH RG 5XL
- Zoro # G1332217
- UPC # 883248125571
- Country of Origin Honduras
- Category Work Jackets & Coats
Details
Item | 4800Wh/Mns White L/S Butcher Coat |
Industry Type | Healthcare |
Description
4800Wh/Mns White L/S Butcher Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- SIGNMISSION ANSI Sign, Pinch Points, Bilingual Spanish, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-19835)
- BOGS FOOTWEAR Size 17 Men's Steel Rubber Boot, Black (69172-001 M 17)
- XPOSE SAFETY Red Palm Working Gloves, 10PK (RPG-10-X-S)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- RED KAP Unisex White Polyester Coat size L (KS64WH RG L)
- TOUGH DUCK Jacket, Men, Insulated, 2XL, Black (WJ131)
- Red Kap Workwear and Protective Clothing