Shop All Work Jackets & Coats
Red Kap
0482Wh/ Mns L/S Butcher Wrap 9/28
Mfr # WS50WH RG XL
Zoro # G1373307
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # WS50WH RG XL
- Zoro # G1373307
- UPC # 883248308349
- Country of Origin Honduras
- Category Work Jackets & Coats
Details
Item | 0482Wh/ Mns L/S Butcher Wrap 9/28 |
Industry Type | Healthcare |
Description
0482Wh/ Mns L/S Butcher Wrap 9/28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coverall, 2XL, Red, Polyester (66-667)
- SUPER BLAST Super Blast, Non-Flamm, Air Horn, 8 oz. (SB8-018-016)
- JACKSON SAFETY Cap Adapter, For Use With CH-300:CH-400V Climbing Hard Hats Black (20933)
- BRADY Number Label, 1, 5in.Hx1-3/4in.W, Vinyl (1560-1)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG L (JD20ND RG L)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- RED KAP Slash Pocket Jacket JT22BK RG 6XL (JT22BK RG 6XL)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, S (609-001-S)
- Red Kap Work Jackets & Coats