Shop All Work Jackets & Coats
Red Kap
0482Wh/ Mns L/S Butcher Wrap 9/28
Mfr # WS50WH RG S
Zoro # G1373298
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # WS50WH RG S
- Zoro # G1373298
- UPC # 883248308332
- Country of Origin Honduras
- Category Work Jackets & Coats
Details
Item | 0482Wh/ Mns L/S Butcher Wrap 9/28 |
Industry Type | Healthcare |
Description
0482Wh/ Mns L/S Butcher Wrap 9/28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, PVC, 28 In. H, Orange (6VKH0)
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYXL000600)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- Red Kap Workwear and Protective Clothing