Shop All Work Jackets & Coats
Red Kap
0482Wh/ Mns L/S Butcher Wrap 9/28
Mfr # WS50WH RG L
Zoro # G1373270
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # WS50WH RG L
- Zoro # G1373270
- UPC # 883248308318
- Country of Origin Honduras
- Category Work Jackets & Coats
Details
Item | 0482Wh/ Mns L/S Butcher Wrap 9/28 |
Industry Type | Healthcare |
Description
0482Wh/ Mns L/S Butcher Wrap 9/28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UHV425-L-BLKYLW)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S27DQ-58-010)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465M97 (465M97)
- RED KAP Solid Team Jacket (JT38CH RG XL)
- RED KAP Unisex White Polyester Coat size L (KS64WH RG L)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- CONDOR Men's Brown Cotton Duck Jacket size XL (4KXF8)
- Red Kap Workwear