Shop All Work Jackets & Coats
Red Kap
0482Wh/ Mns L/S Butcher Wrap 9/28
Mfr # WS50WH RG 3XL
Zoro # G1373246
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # WS50WH RG 3XL
- Zoro # G1373246
- UPC # 883248308370
- Country of Origin Honduras
- Category Work Jackets & Coats
Details
Item | 0482Wh/ Mns L/S Butcher Wrap 9/28 |
Industry Type | Healthcare |
Description
0482Wh/ Mns L/S Butcher Wrap 9/28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401053)
- SIGNMISSION Caution Sign-Safety Glasses Must Worn All Times-10x14 OSHA Sign, 14" H, CS-Safety Glasses 2 (CS-Safety Glasses 2)
- SPEAKMAN Cold Valve Icon 1/4 Turn 4 In.cs (RPG05-0905)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG XL (JT36NV RG XL)
- RED KAP Solid Team Jacket JT38CH RG L (JT38CH RG L)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- XPLORO Insulated Vest, Mens, 3X, Black (5705-RXL3B)
- Red Kap Workwear