Shop All Wedge Anchors
This Product is Discontinued
Red Head
Wedge Anchor, Galvanized Carbon Steel zinc, 10 PK (Discontinued)
Mfr # WS-5860G
Zoro # G4370922
This Product is Discontinued
Key Features
- Material Galvanized Carbon Steel
- Finish Zinc
- Seismic Approved No
- ICC Approved for Cracked Concrete No
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # WS-5860G
- Zoro # G4370922
- UPC # 662520025569
- Country of Origin China
- Category Wedge Anchors
Dimensions
Thread Size | 5/8"-11 |
Thread Length | 4 1/4 in |
Anchor Length | 6 in |
Anchor Dia. | 5/8 in |
Details
Item | Wedge Anchor |
Material | Galvanized Carbon Steel |
Finish | Zinc |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Material Grade | Not Graded |
Thread | Fully Threaded |
ICC Approved for Un-Cracked Concrete | Yes |
Anchor Material | Steel |
Wedge Anchor Type | Expansion Wedge Anchor |
Ultimate Shear in 4000 PSI Concrete (Lb.) | 7,120 lb |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 7,180 lb |
Max. Work Thickness | 2 5/8 in |
Meets/Exceeds | California State Fire Marshall, Caltrans, COLA - RR2748, Factory Mutual, ICC Evaluation Service, Inc. # ESR-2251, Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1), UL |
Agency Compliance | ICC Evaluation Service, Inc. # ESR-2251; UL; Factory Mutual; COLA - RR2748; California State Fire Marshall; Caltrans; Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1) |
Min. Embedment | 2 3/4 in |
Fastener Finish | Galvanized |
Description
Wedge Anchor, Thread Size 5/8 In.-11, Thread Length 4 1/4 in, Material Galvanized Carbon Steel, Finish Zinc, Wedge Anchor Type Expansion Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete Yes, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.