Shop All Wedge Anchors
Red Head
Wedge Anchor, Carbon Steel zinc, 50 PK
Mfr # WS-3830
Zoro # G2951207
product price: $19.59
/pk 50, $0.39/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Anchor Diameter 3/8 in
- Overall Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # WS-3830
- Zoro # G2951207
- UPC # 662520020151
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8 in |
Overall Length | 3 in |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1 1/2 in |
Thread Length | 1 3/4 in |
Anchor Dia. | 3/8 in |
Anchor Length | 3 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 in, Thread Length 1 3/4 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Minimum Installation Depth 1 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) 2,620 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,240 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 29/64 in Ht (U11352.075.0001)
- MIDWEST FASTENER Structural Bolt, Zinc Plated Steel, 3 1/2 in L, 10 PK (51784)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 20 mm Length, 25 PK (FB3MSHCAPS61020P25)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/2 L, Pk50 (5BY67)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1226)
- RED HEAD 3/4 In. x 5-1/2 In. Zinc Wedge Anchor Bolt (51001)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 25 PK (WS-1254)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1422)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK (WS-1432)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-3484)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Zinc Plated, 50 PK (B70411.050.0850)
- Red Head Concrete Anchors