Shop All Wedge Anchors
This Product is Discontinued
Red Head
Wedge Anchor, Carbon Steel zinc, 10 PK (Discontinued)
Mfr # WS-34120
Zoro # G4370852
Free Shipping & Returns
This Product is Discontinued
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Anchor Diameter 3/4 in
- Overall Length 12 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # WS-34120
- Zoro # G4370852
- UPC # 662520032116
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4 in |
Overall Length | 12 in |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3 1/4 in |
Thread Length | 1 3/4 in |
Anchor Dia. | 3/4 in |
Anchor Length | 12 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 12 in, Thread Length 1 3/4 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 1/4 in, Ultimate Shear Strength (4,000 psi Concrete) 13,720 lb, Ultimate Tension Strength (4,000 psi Concrete) 13,720 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.