Shop All Wedge Anchors
Red Head
Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK
Mfr # 12016
Zoro # G509579530
product price: $27.85
/pk 15, $1.86/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 12016
- Zoro # G509579530
- UPC # 92097120167
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-3/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Description
ANCHOR WEDGE 3/8X3-3/4IN 15CTRED HEAD Concrete Wedge Anchor, 3/8 in Dia, 3-3/4 in L, Head Type: Hex, Steel, Zinc, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 30 PK (931043)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Plain Stainless Steel, 10 PK (U17567.031.0101)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 3 in Wd, 5-1/2 in Ht, Zinc Plated Steel (N347-807)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-4)
- RED HEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 15 PK (12015)
- RED HEAD Wedge Anchor, 1/4" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK (12017)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 316 stainless steel Plain, 25 PK (SWW-1242)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (WS-34100)
- RED HEAD Wedge Anchor, 1/4" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (12020)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1422)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (1448AWG)
- Red Head Concrete Anchors