Shop All Wedge Anchors
Red Head
Wedge Anchor, 304 STAINLESS STEEL 25 PK
Mfr # WW-1236
Zoro # G2487125
product price: $89.15
/pk 25, $3.57/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Seismic Approved No
- ICC Approved for Cracked Concrete No
- Ultimate Pullout (Lb.) 5100
- Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # WW-1236
- Zoro # G2487125
- UPC # 662520022889
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 2 1/4 in |
Anchor Length | 3 3/4 in |
Anchor Dia. | 1/2 in |
Details
Item | Wedge Anchor |
Material | 304 Stainless Steel |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Ultimate Pullout (Lb.) | 5100 |
Material Grade | 304 |
Includes | Nuts and Washers |
ICC Approved for Un-Cracked Concrete | Yes |
Thread | Fully Threaded |
Embedment In Concrete | 2 1/4 in |
Ultimate Shear in 4000 PSI Concrete (Lb.) | 4760 |
Max. Work Thickness | 1 in |
Fastener Finish | Plain |
Meets/Exceeds | A-A-1923A Type 4 |
Wedge Anchor Type | Expansion Wedge Anchor |
Agency Compliance | UL |
Min. Embedment | 2 1/4 in |
Anchor Material | Stainless Steel |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 5100 |
Description
Wedge Anchor, Thread Size 1/2 In.-13, Thread Length 2 1/4 in, Material 304 Stainless Steel, Wedge Anchor Type Expansion Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete Yes, Includes Nuts and Washers, Package Quantity 25
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Common Nail, 5 in L, 40D, Bright Finish (00053222)
- MIDWEST FASTENER Cotter Pin, 3/16 in Pin Dia, Steel, Zinc Plated Finish, 50 PK (50275)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK (52324)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01200.043.0200)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 5" L, 18-8 Stainless Steel Plain, 50 PK (WW-3850)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 10" L, 18-8 Stainless Steel Plain, 10 PK (WW-34100)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 6-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-3462)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (WS-3826)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, 316 stainless steel Plain, 10 PK (SWW-5850)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 4-3/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-3446)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel (7449SD1-PWR)
- Red Head Concrete Anchors