Shop All Wedge Anchors
Red Head
Wedge Anchor, 1/4" Dia., 5-1/2" L, Steel Galvanized, 10 PK
Mfr # 12021
Zoro # G509518522
product price: $65.15
/pk 10, $6.52/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 12021
- Zoro # G509518522
- UPC # 92097120211
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 5-1/2" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Galvanized |
Description
REDHEAH WEDGE ANCHOR 1/2X5.5INRED HEAD Wedge Anchor, 1/2 in Dia, 5-1/2 in L, Head Type: Hex Nut, Steel, Hot-Dipped Galvanized, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040444GR)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 3000 PK (MS51957-15)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.188 in Shaft Dia (SHF-018-SS)
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02562)
- RED HEAD Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (12016)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-5884)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, 316 stainless steel Plain, 10 PK (SWW-5850)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 10 PK (WW-3470)
- RED HEAD Wedge Anchor, Carbon Steel zinc, 25 PK (WS-1242)
- RED HEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 15 PK (12015)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 10 PK (04134)
- Red Head Wedge Anchors