Shop All Wedge Anchors
Red Head
Wedge Anchor, 1/4" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK
Mfr # 12020
Zoro # G409579531
product price: $26.29
/pk 10, $2.63/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 12020
- Zoro # G409579531
- UPC # 92097120204
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4-1/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Description
ANCHOR WEDGE 1/2X4-1/4IN 10CTRED HEAD Concrete Wedge Anchor, 1/2 in Dia, 4-1/4 in L, Head Type: Hex, Steel, Zinc, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 141 PK (51168)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.4 in Flange Dia., 0.515 in L, Steel, 50 PK (CAT2-2520-50)
- MIDWEST FASTENER #8-32 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67566)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-5884)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (WS-5860)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1242)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-3484)
- RED HEAD Trubolt Wedge Anchor, 4-3/4" L, Stainless Steel 5 PK (51948)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 7" L, 18-8 Stainless Steel Plain, 10 PK (WW-5870)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Hot Dipped Galvanized, 25 PK (09644)
- Red Head Concrete Anchors