Shop All Wedge Anchors
Red Head
Wedge Anchor, 1/4" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK
Mfr # 12017
Zoro # G409557041
product price: $27.79
/pk 10, $2.78/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 12017
- Zoro # G409557041
- UPC # 92097120174
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-3/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Description
ANCHOR WEDGE 1/2X3-3/4IN 10CTRED HEAD Concrete Wedge Anchor, 1/2 in Dia, 3-3/4 in L, Head Type: Hex, Steel, Zinc, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50523)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 3 in Length (0016669)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (U04104.025.0225)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 3/8"-16, Steel, Nickel Plated (A042024000C)
- RED HEAD Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (12016)
- RED HEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 15 PK (12015)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-3484)
- RED HEAD Wedge Anchor, Carbon Steel zinc, 50 PK (WS-3830)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Galvanized, 25 PK (WS-1270G)
- RED HEAD 5/8 In. x 5 In. Zinc Wedge Anchor Bolt (50089)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK (WS-1270)
- Red Head Concrete Anchors