Shop All Wedge Anchors
Red Head
Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Galvanized
Mfr # 12021
Zoro # G907373471
product price: $47.75
/ea
Sold in multiples of 4 for $191.00
$191.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 12021
- Zoro # G907373471
- UPC # 92097120211
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Galvanized |
Description
RED HEAD Wedge Anchor, 12 in Dia, 512 in L, Head Type Hex Nut, Steel, HotDipped Galvanized, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32432)
- ZORO SELECT #4-40 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0031)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15251A)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1432)
- RED HEAD Wedge Anchor, 1/4" Dia., 5-1/2" L, Steel Galvanized, 10 PK (12021)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 stainless steel Plain, 25 PK (SWW-1254)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-5884)
- RED HEAD Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (12016)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-5884)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 20 PK (7441SD1-PWR)
- Red Head Wedge Anchors