Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 7" L, Stainless Steel 10 PK
Mfr # 51947
Zoro # G602505825
product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Trubolt
- Material Stainless Steel
- Thread Size 1/2"-13
- Thread Length 7 in
- Thread Coarse Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 51947
- Zoro # G602505825
- UPC # 738287519471
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 7" |
Thread Size | 1/2"-13 |
Thread Length | 7 in |
Length 1 | 7" |
Diameter | 1/2" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Sub-Brand | Trubolt |
Material | Stainless Steel |
Thread | Coarse Threaded |
Material Grade | 304 |
Hardness | 304 |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/4 in W, 3/4 in H (WWG300750075072)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.037.0200)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Zinc Yellow, 1-1/16 in Ht, 5 PK (U04181.125.0002)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Steel, Grade A, Black Oxide Finish (U20360.075.1200)
- RED HEAD Trubolt Wedge Anchor, 4-3/4" L, Stainless Steel 5 PK (51948)
- RED HEAD Trubolt Wedge Anchor, 5-1/2" L, Stainless Steel 5 PK (51949)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (WS-1236)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 10 PK (WW-3470)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 316 stainless steel Plain, 50 PK (SWW-3836)
- RED HEAD 1/2 In. x 4-1/4 In. Zinc Wedge Anchor Bolt (50086)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Zinc Plated, 25 PK (04132)
- Red Head Concrete Anchors