Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated, 10 PK
Mfr # WS-5870
Zoro # G2674271
product price: $33.99
/pk 10, $3.40/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # WS-5870
- Zoro # G2674271
- UPC # 662520020458
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 7" |
Drill Bit Size | 5/8" |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-3/4" |
Thread Length | 5 1/4 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 7 in, Thread Length 5 1/4 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 1/2 in, Minimum Material Thickness 5 in, Ultimate Shear Strength (4,000 psi Concrete) 7,120 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,180 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 3 PK (77211)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 15 PK (8764CH188)
- ZORO SELECT Threaded Stud, Plain Finish, 40 PK (U22534.087.0500)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (WS-1422)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 10 PK (WS-3470)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (WS-34100)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 4-3/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-3446)
- RED HEAD Wedge Anchor, Carbon Steel zinc, 50 PK (WS-3830)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 25 PK (WS-1254)
- REDHEAD Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel, 50 PK (12370)
- Red Head Wedge Anchors