Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 5/8" Dia., 7" L, 18-8 Stainless Steel Plain, 10 PK
Mfr # WW-5870
Zoro # G4371062
original price:
$119.99
9% off
new price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material 18-8 Stainless Steel
- Finish Plain
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # WW-5870
- Zoro # G4371062
- UPC # 662520023480
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 7" |
Drill Bit Size | 5/8 in |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-3/4" |
Thread Length | 5 1/4 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 7 in, Thread Length 5 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 1/2 in, Minimum Material Thickness 5 in, Ultimate Shear Strength (4,000 psi Concrete) 7,120 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,180 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3148LB)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08305.031.0300)
- X1 TOOLS Wing Nut, 1/4"-20, 30 PK (X1E-CON-WIG-NUT-1020x30)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-276-G1000)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, 18-8 Stainless Steel Plain, 25 PK (WW-1270)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-3454)
- RED HEAD Trubolt Wedge Anchor, 1" Dia., 6" L, 18-8 Stainless Steel Plain, 5 PK (WW-10060)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (WS-34100)
- RED HEAD Wedge Anchor, Carbon Steel zinc, 50 PK (WS-3830)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated, 50 PK (WS-3870)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Galvanized, 5 PK (2834512)
- Red Head Concrete Anchors