Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 5-1/2" L, Stainless Steel 5 PK
Mfr # 51949
Zoro # G802505823
product price: $160.99
/pk 5, $32.20/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Trubolt
- Material Stainless Steel
- Thread Size 3/4"-10
- Thread Coarse Threaded
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 51949
- Zoro # G802505823
- UPC # 738287519495
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 5-1/2" |
Thread Size | 3/4"-10 |
Thread Length | 5 1/2 in |
Diameter | 3/4" |
Length 1 | 5-1/2" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Sub-Brand | Trubolt |
Material | Stainless Steel |
Thread | Coarse Threaded |
Material Grade | 304 |
Hardness | 304 |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK (M11590.160.0001)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 200 PK (B70520.037.0250)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M51050.120.0020)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.469 in Bore Dia. (HO-347)
- RED HEAD Trubolt Wedge Anchor, 7" L, Stainless Steel 10 PK (51947)
- RED HEAD Trubolt Wedge Anchor, 4-3/4" L, Stainless Steel 5 PK (51948)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated, 50 PK (WS-3870)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 25 PK (WW-1254)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, 18-8 Stainless Steel Plain, 10 PK (WW-5850)
- RED HEAD Trubolt Wedge Anchor, 1" Dia., 9" L, 18-8 Stainless Steel Plain, 5 PK (WW-10090)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 12" L, Carbon Steel Zinc Plated, 5 PK (7465SD1-PWR)
- Red Head Wedge Anchors