Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 4-3/4" L, Stainless Steel 5 PK
Mfr # 51948
Zoro # G102505790
product price: $116.99
/pk 5, $23.40/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Trubolt
- Material Stainless Steel
- Thread Size 3/4"-10
- Material Grade 304
- Thread Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 51948
- Zoro # G102505790
- UPC # 738287519488
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 4-3/4" |
Thread Size | 3/4"-10 |
Thread Length | 4 3/4 in |
Length 1 | 4-3/4" |
Diameter | 3/4" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Sub-Brand | Trubolt |
Material | Stainless Steel |
Material Grade | 304 |
Thread | Coarse Threaded |
Hardness | 304 |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 8 PK (62982)
- ZORO SELECT Sheet Metal Screw, 1/4" x 9/16 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (2121PK)
- SPAX Wood Screw, 5 in, Round Head Hex Drive (4571820801275)
- PRIMESOURCE BUILDING PRODUCTS Nail 2-1/2 Masonry Fluted 50Lb (212TFMAS)
- RED HEAD Trubolt Wedge Anchor, 7" L, Stainless Steel 10 PK (51947)
- RED HEAD Trubolt Wedge Anchor, 5-1/2" L, Stainless Steel 5 PK (51949)
- RED HEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 15 PK (12015)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, 18-8 Stainless Steel Plain, 100 PK (WW-1432)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK (WS-1244)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 100 PK (WW-1422)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Hot Dipped Galvanized, 10 PK (53225)
- Red Head Wedge Anchors