Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 3/8" Dia., 5" L, 316 stainless steel Plain, 50 PK
Mfr # SWW-3850
Zoro # G4306793
original price:
$403.85
34% off
new price: $265.99
/pk 50, $5.32/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material 316 stainless steel
- Finish Plain
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # SWW-3850
- Zoro # G4306793
- UPC # 662520067590
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Drill Bit Size | 3/8 in |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-1/2" |
Thread Length | 3 3/4 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 5 in, Thread Length 3 3/4 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 2,620 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,621 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M10 x 1.50mm, 25mm L, PK50 (M51230.100.0025)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 40 PK (36277)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00663)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-14Thread, 2 1/2 in, Steel, Zinc Plated, 4 PK (63534)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 316 stainless steel Plain, 25 PK (SWW-1242)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1422)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1432)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (WS-3822)
- RED HEAD Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel 25 PK (12372)
- RED HEAD Wedge Anchor, 304 STAINLESS STEEL 25 PK (WW-1236)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Galvanized, 10 PK (55210)
- Red Head Concrete Anchors