Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 3/4" Dia., 4-3/4" L, Steel Galvanized, 10 PK
Mfr # 51939
Zoro # G902505761
product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 3/4"
- Overall Length 4-3/4"
- Sub-Brand Trubolt
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 51939
- Zoro # G902505761
- UPC # 738287519396
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-3/4" |
Thread Length | 4 3/4 in |
Length 1 | 4-3/4" |
Diameter | 3/4" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Trubolt |
Material | Steel |
Finish | Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 50 PK (U55050.025.0200)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480320)
- HERITAGE Clevis Pin Cottrlss, 5/16x3-1/2", LowCSZ (CLPCZ-0312-3500)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42704)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-5884)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 316 stainless steel Plain, 25 PK (SWW-1242)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 6-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-3462)
- RED HEAD Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel 25 PK (12372)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated, 10 PK (WS-5870)
- RED HEAD Wedge Anchor, Carbon Steel zinc, 25 PK (WS-1242)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 7/8" Dia., 10" L, Steel Galvanized, 4 PK (2878100)
- Red Head Concrete Anchors