Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 3/4" Dia., 10" L, 18-8 Stainless Steel Plain, 10 PK
Mfr # WW-34100
Zoro # G4306732
product price: $287.99
/pk 10, $28.80/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material 18-8 Stainless Steel
- Finish Plain
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # WW-34100
- Zoro # G4306732
- UPC # 662520023091
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 10" |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-1/4" |
Thread Length | 5 3/4 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 10 in, Thread Length 5 3/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 1/2 in, Minimum Material Thickness 6 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete Yes, Manufacturer Location Made in USA
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 3 mm Length, 100 PK (SCX202003-100P1)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 25 PK (U09150.037.0300)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x4, PK10 (U01080.050.0400)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 50 PK (WW-3822)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-5842)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 6-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-3462)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-5834)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 5" L, 316 stainless steel Plain, 50 PK (SWW-3850)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1432)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Plain, 10 PK (2712414)
- Red Head Wedge Anchors