Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK
Mfr # WS-1432
Zoro # G2965243
original price:
$52.41
20% off
new price: $41.85
/pk 100, $0.42/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # WS-1432
- Zoro # G2965243
- UPC # 662520019797
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4" |
Drill Bit Size | 1/4 in |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1-1/8" |
Thread Length | 2 1/4 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/2 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 1,400 lb, Ultimate Tension Strength (4,000 psi Concrete) 1,780 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ANCHORS WallGripper Self Drilling Anchor, 2-1/4" L (750S)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07264)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.100.0016)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 10 PK (932161)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-3454)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (WS-5850)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 10 PK (WS-3446)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 stainless steel Plain, 25 PK (SWW-1254)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1422)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (WS-1422)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (7302SD4-PWR)
- Red Head Concrete Anchors