Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, 316 stainless steel Plain, 100 PK
Mfr # SWW-1432
Zoro # G4366862
product price: $209.99
/pk 100, $2.10/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material 316 stainless steel
- Finish Plain
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # SWW-1432
- Zoro # G4366862
- UPC # 662520067569
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4" |
Drill Bit Size | 1/4 in |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1-1/8" |
Thread Length | 2 1/4 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/2 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 1,400 lb, Ultimate Tension Strength (4,000 psi Concrete) 1,780 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U08210.025.0200)
- G.L. HUYETT Bridge Pin 1/16 x 1-5/16 CS ZC (BP-222/D)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 40 PK (151NF8)
- ZORO SELECT Spring Pin, Slot, 3/16x1 1/2 L, Pk50 (5BY45)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, 316 stainless steel Plain, 10 PK (SWW-5850)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3" L, 316 stainless steel Plain, 50 PK (SWW-3830)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 5" L, 316 stainless steel Plain, 50 PK (SWW-3850)
- RED HEAD Trubolt Wedge Anchor, 1" Dia., 9" L, 18-8 Stainless Steel Plain, 5 PK (WW-10090)
- RED HEAD Trubolt Wedge Anchor, 7" L, Stainless Steel 10 PK (51947)
- RED HEAD Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel 25 PK (12372)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 25 PK (5096AWG)
- Red Head Wedge Anchors