Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel
Mfr # 12377
Zoro # G907373518
product price: $16.29
/ea
Sold in multiples of 6 for $97.74
$97.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 2-1/4"
- Sub-Brand Trubolt
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 12377
- Zoro # G907373518
- UPC # 92097123779
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Sub-Brand | Trubolt |
Material | Stainless Steel |
Description
TruBolt wedge anchors offer maximum strength and ultimate flexibility making them the PRO choice for heavyduty anchoring This wedge anchor features a highstrength body that is built to resist tension and shear loads and it is code approved for use in uncracked concrete For additional application versatility, TruBolt wedge anchors are fully threaded to accommodate a greater range of fixture thicknesses The wedge anchor's stainless steel clip provides extended corrosion resistance to ensure the longterm integrity of connections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 10 PK (M51050.160.0035)
- ITW BEE LEITZKE Internal Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-HO218)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK (M51050.200.0060)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel (U07111.075.0275)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel (12310)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK (WS-1432)
- RED HEAD Wedge Anchor, 1/4" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK (12017)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 50 PK (WW-3826)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 3-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-5834)
- RED HEAD Wedge Anchor, 1/4" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (12020)
- POWERS 1/2in x 4-1/2in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 50PK (POW 7423SD1)
- Red Head Concrete Anchors