Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 316 stainless steel Plain, 100 PK
Mfr # SWW-1422
Zoro # G4366896
original price:
$332.01
37% off
new price: $205.99
/pk 100, $2.06/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material 316 stainless steel
- Finish Plain
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # SWW-1422
- Zoro # G4366896
- UPC # 662520022551
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 1/4 in |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1-1/8" |
Thread Length | 1 1/4 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 2 1/4 in, Thread Length 1 1/4 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/2 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 1,400 lb, Ultimate Tension Strength (4,000 psi Concrete) 1,780 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, #8 x 3 in, Phillips Drive (5024190)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61896)
- ITW BEE LEITZKE Bolt Assortment, Steel, Zinc Plated Finish (WWG-DISP-STOVE248)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U01200.025.0062)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 316 stainless steel Plain, 50 PK (SWW-3836)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, 316 stainless steel Plain, 10 PK (SWW-5850)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1432)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1242)
- RED HEAD Wedge Anchor, 1/4" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (12020)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-3454)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Plain, 4 PK (2778600)
- Red Head Concrete Anchors