Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 316 stainless steel Plain, 25 PK
Mfr # SWW-1242
Zoro # G4366844
original price:
$336.36
23% off
new price: $257.99
/pk 25, $10.32/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material 316 stainless steel
- Finish Plain
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # SWW-1242
- Zoro # G4366844
- UPC # 662520022469
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4-1/4" |
Drill Bit Size | 1/2 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2-1/4" |
Thread Length | 2 3/4 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 4 1/4 in, Thread Length 2 3/4 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 1 7/8 in, Minimum Material Thickness 5 in, Ultimate Shear Strength (4,000 psi Concrete) 4,760 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,100 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK (M51530.200.0001)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07000.030.0045)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07090.060.0016)
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA10)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 5" L, 316 stainless steel Plain, 50 PK (SWW-3850)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 316 stainless steel Plain, 50 PK (SWW-3836)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3" L, 316 stainless steel Plain, 50 PK (SWW-3830)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 25 PK (WS-1254)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (WS-3836)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (WS-34100)
- POWERS 3/8in x 3in Power-Stud HD5 Wedge Expansion Anchors, Hot Dipped Galvanized Steel, 50PK (POW 7713HD5)
- Red Head Concrete Anchors