Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Hot Dipped Galvanized, 20 PK
Mfr # 09420
Zoro # G402505827
product price: $73.59
/pk 20, $3.68/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/2"
- Overall Length 2-3/4"
- Sub-Brand Trubolt
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 09420
- Zoro # G402505827
- UPC # 738287094206
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-3/4" |
Thread Length | 2 3/4 in |
Diameter | 1/2" |
Length 1 | 2-3/4" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Trubolt |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP387)
- GRIP-RITE L-Hook, 8" L, Steel Hot Galvanized, 50 PK (128GAB50)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 25 PK (N01200.050.0075)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.250.0001)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel (12310)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 25 PK (WS-1226)
- RED HEAD Wedge Anchor, 1/4" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (12020)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-5884)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 6" L, 18-8 Stainless Steel Plain, 10 PK (WW-5860)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 316 stainless steel Plain, 50 PK (SWW-3836)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (04120)
- Red Head Concrete Anchors