Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 5/8" Dia., 7" L, Stainless Steel Zinc Plated
Mfr # 3044
Zoro # G007373449
product price: $55.29
/ea
Sold in multiples of 3 for $165.87
$165.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material Stainless Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 3044
- Zoro # G007373449
- UPC # 92097030442
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 7" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Sub-Brand | Trubolt |
Material | Stainless Steel |
Finish | Zinc Plated |
Description
TruBolt wedge anchors offer maximum strength and ultimate flexibility making them the PRO choice for heavyduty anchoring This wedge anchor features a highstrength body that is built to resist tension and shear loads and it is code approved for use in uncracked concrete per ICCES ESR2251 Not only is TruBolt code recognized, but this wedge anchor offers a full line of diameter options and a variety of lengths For additional application versatility, TruBolt wedge anchors are fully threaded to accommodate a greater range of fixture thicknesses The wedge anchor's stainless steel clip provides extended corrosion resistance to ensure the long term integrity of connections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (76124)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 5000 PK (1008PSW)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel (78121)
- ZORO SELECT Spring Pin, Coil, 3/16x2 1/2 L, Pk50 (5EB50)
- RED HEAD Trubolt Wedge Anchor, 4-3/4" L, Stainless Steel 5 PK (51948)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-5842)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1422)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 10 PK (WS-3446)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 50 PK (WW-3836)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (WS-5850)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0450)
- Red Head Wedge Anchors