Shop All Concrete Anchor Screws
Red Head
Tapcon Masonry Screw, 1/4" Dia., Hex, 6 in L, Carbon Steel Blue Climaseal, 100 PK
Mfr # 3205407
Zoro # G4313023
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 6 in
- Sub-Brand Tapcon
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 3205407
- Zoro # G4313023
- UPC # 092097902985
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 6 in |
Drill Bit Size | 3/16 in |
Minimum Installation Depth | 1 in |
Head Width | 0.31 in |
Body Length | 6 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 6 in, Head Type Hex, Head Width 0.31 in, Head Diameter Not Applicable, Drive Type External Hex, Material Steel, Finish Climaseal, Material Grade/Class Low, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 5 in, Maximum Ultimate Shear Strength 1,440 lb, Maximum Ultimate Tension Strength 950 lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11, 6 in., PK10 (U08305.062.0600)
- TITAN FASTENERS 60 Piece Toggle Bolt w/ Wing Spring Assortment - Combo Phillips/Slotted Round Head - Steel - Zinc (TFP6UAB60)
- ZORO SELECT Carriage Bolt, 5/16-18 x2 In, PK100 (U08320.031.0200)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (122217-100)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 4" L, Steel Zinc Plated, 50 PK (LDT-3840)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK (08866)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (08128)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (50088)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3372907)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 4 1/2 in L, Steel Zinc Plated, 10 PK (LDT-3444)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Climaseal Coated, 100 PK (08136)
- Red Head Concrete Anchor Screws