Shop All Concrete Anchor Screws
Red Head
Tapcon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK
Mfr # 3375907
Zoro # G4313653
product price: $130.99
/pk 100, $1.31/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Sub-Brand Tapcon
- Material 410 Stainless Steel
- Finish Silver Climashield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 3375907
- Zoro # G4313653
- UPC # 662520086249
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 1/4 in |
Drill Bit Size | 3/16 in |
Minimum Installation Depth | 1 in |
Body Length | 2 1/4 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 2 1/4 in, Head Type Flat, Drive Type Phillips, Material Stainless Steel, Finish Silver Climashield, Material Grade/Class 410, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1 1/4 in, Maximum Ultimate Shear Strength 1,440 lb, Maximum Ultimate Tension Strength 950 lb, Minimum Installation Depth 1 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN7)
- TIGER CLAW Deck Screw, 930 PK (F-5906-GNSC)
- ZORO SELECT Rod Seal Kit, 1/2 In Rod Dia, 4Pcs (4PKG9)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (63673)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3376907)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 3 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3378907)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3373907)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 6-1/4" L, Steel Zinc Plated, 10 PK (LDT-3462)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK (50786)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4" L, 410 Stainless Steel 50 PK (50779)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Ruspert, 100 PK (U70526.025.0600)
- Red Head Anchor Screws