Shop All Concrete Anchor Screws
Red Head
Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 5" L, 410 Stainless Steel Zinc Plated, 40 PK
Mfr # SLDT-3850
Zoro # G4313233
original price:
$248.91
10% off
new price: $223.99
/pk 40, $5.60/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete
- Sub-Brand Tapcon LDT
- Material 410 Stainless Steel
- Finish Zinc Plated
- Drill Bit Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # SLDT-3850
- Zoro # G4313233
- UPC # 662520085891
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Drill Bit Size | 5/16" |
Minimum Installation Depth | 1 1/2 in |
Minimum installation Depth | 3/4" |
Head Width | 0.56 in |
Body Length | 5 in |
Description
Screw Anchor, Anchor Diameter 3/8 in, Overall Length 5 in, Head Type Hex, Head Width 0.56 in, Head Diameter Not Applicable, Drive Type External Hex, Material Stainless Steel, Finish Zinc Plated, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 3 1/2 in, Maximum Ultimate Shear Strength 3,416 lb, Maximum Ultimate Tension Strength 1,968 lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620600-004BX)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37500.037.0001)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2250 PK (0648CPG)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 4" L, 410 Stainless Steel Zinc Plated, 50 PK (SLDT-3840)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 5 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1250)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 4 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1240)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3376907)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 10 PK (09393)
- RED HEAD Tapcon Concrete Screw, 5/8" Dia., Hex, 4" L, Steel Zinc Plated, 10 PK (09395)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Galvanized, 25 PK (PFM1461600)
- Red Head Concrete Anchor Screws