Shop All Concrete Anchor Screws
Red Head
Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 3" L, 410 Stainless Steel Plain, 50 PK
Mfr # SLDT-3830
Zoro # G4306477
product price: $220.99
/pk 50, $4.42/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete
- Anchor Diameter 3/8"
- Sub-Brand Tapcon LDT
- Material 410 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # SLDT-3830
- Zoro # G4306477
- UPC # 662520085839
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Drill Bit Size | 5/16" |
Minimum Installation Depth | 1 1/2 in |
Thread Length | 4 in |
Minimum installation Depth | 3/4" |
Body Length | 3 in |
Head Width | 0.56 in |
Description
Screw Anchor, Anchor Diameter 3/8 in, Overall Length 3 in, Head Type Hex, Head Width 0.56 in, Head Diameter Not Applicable, Drive Type External Hex, Material Stainless Steel, Finish Plain, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1 1/2 in, Maximum Ultimate Shear Strength 3,416 lb, Maximum Ultimate Tension Strength 1,968 lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x1 L, PK25 (WWG-CLPZ-178)
- ZORO SELECT Lag Screw, 5/16 in, 1-3/4 in, Steel, Black Oxide Hex Hex Drive, 500 PK (3128LB)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK50 (U51260.037.0100)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x3/4 L, Pk10 (2ME53)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 2 1/2 in L, 410 Stainless Steel Plain, 50 PK (SLDT-3824)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 100 PK (08109)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, 410 Stainless Steel 50 PK (50778)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 100 PK (08116)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 5 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1250)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (08868)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 50 PK (51781)
- Red Head Concrete Anchor Screws