Shop All Concrete Anchor Screws
Red Head
Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 5 in L, 410 Stainless Steel Zinc Plated, 25 PK
Mfr # SLDT-1250
Zoro # G4306495
product price: $285.99
/pk 25, $11.44/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete
- Sub-Brand Tapcon LDT
- Material 410 Stainless Steel
- Finish Zinc Plated
- Drill Bit Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # SLDT-1250
- Zoro # G4306495
- UPC # 662520085983
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5 in |
Drill Bit Size | 7/16" |
Minimum Installation Depth | 2 1/2 in |
Thread Length | 4 in |
Head Width | 0.75 in |
Body Length | 5 in |
Description
Screw Anchor, Anchor Diameter 1/2 in, Overall Length 5 in, Head Type Hex, Head Width 0.75 in, Head Diameter Not Applicable, Drive Type External Hex, Material Stainless Steel, Finish Zinc Plated, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 7/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 2 1/2 in, Maximum Ultimate Shear Strength 7,380 lb, Maximum Ultimate Tension Strength 4,236 lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01100.300.0001)
- MIDWEST FASTENER #4-40 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (68304)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W (FC2104-440-SS)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L (A2010200300)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 4 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1240)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 5" L, 410 Stainless Steel Zinc Plated, 40 PK (SLDT-3850)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 4" L, 410 Stainless Steel Zinc Plated, 50 PK (SLDT-3840)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 5" L, Steel Zinc Plated, 40 PK (LDT-3850)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 100 PK (08116)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3373907)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Climaseal Coated, 100 PK (08136)
- Red Head Concrete Anchor Screws