Shop All Concrete Anchor Screws
Red Head
Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 3" L, 410 Stainless Steel Zinc Plated, 25 PK
Mfr # SLDT-1230
Zoro # G4314721
original price:
$335.77
34% off
new price: $219.99
/pk 25, $8.80/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete
- Sub-Brand Tapcon LDT
- Material 410 Stainless Steel
- Finish Zinc Plated
- Drill Bit Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # SLDT-1230
- Zoro # G4314721
- UPC # 662520085921
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3" |
Drill Bit Size | 7/16" |
Minimum Installation Depth | 2 1/2 in |
Body Length | 3 in |
Head Width | 0.75 in |
Description
Screw Anchor, Anchor Diameter 1/2 in, Overall Length 3 in, Head Type Hex, Head Width 0.75 in, Head Diameter Not Applicable, Drive Type External Hex, Material Stainless Steel, Finish Zinc Plated, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 7/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1/2 in, Maximum Ultimate Shear Strength 7,380 lb, Maximum Ultimate Tension Strength 4,236 lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated T-Nail, 5/8 in L, 13.5 ga, Smooth, T-Head Head, 0 Degrees, 2500 PK (BT461XH-2.5M)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Stainless Steel Body, 50 PK (TFC0805-50)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- ZORO SELECT #2-56 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 10000 PK (0204MPF188B)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 5 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1250)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 4 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1240)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 5" L, 410 Stainless Steel Zinc Plated, 40 PK (SLDT-3850)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, 410 Stainless Steel 50 PK (50777)
- RED HEAD Concrete Screw, 5/16" Dia., Swivel Head, Steel Zinc, 10 PK (51937)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 2 1/2 in L, 410 Stainless Steel Plain, 50 PK (SLDT-3824)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08133)
- Red Head Anchor Screws