Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 5/8" Dia., Hex, 6 in L, Steel Zinc Plated, 10 PK
Mfr # 09396
Zoro # G302513786
product price: $89.99
/pk 10, $9.00/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 5/8"
- Overall Length 6 in
- Sub-Brand Tapcon
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 09396
- Zoro # G302513786
- UPC # 738287093964
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 6 in |
Drill Size | 1/2" |
Thread Length | Partial |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Type | Masonry Screw |
Style | LDT |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32487)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0300)
- MIDWEST FASTENER Masonry Screw, 5/8" Dia., Hex, 4 in L, Steel Blue Ruspert, 10 PK (55020)
- AMPG Binding Screw, #10-24 Thd Sz, 410 Stainless Steel (Z4085-410HZ)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 6" L, Steel Zinc Plated, 10 PK (LDT-5860)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3373907)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK (08866)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 5 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1250)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 4 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1240)
- RED HEAD Concrete Screw, 5/16" Dia., Vertical, 1-3/4" L, Steel Zinc Plated, 25 PK (51935)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Black Oxide, 2000 PK (1020APF188B)
- Red Head Anchor Screws