Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 50 PK
Mfr # 08864
Zoro # G202513763
product price: $91.49
/pk 50, $1.83/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 3/8"
- Sub-Brand Tapcon
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 08864
- Zoro # G202513763
- UPC # 738287088649
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2 1/2 in |
Thread Length | Partial |
Drill Size | 5/16" |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Type | Masonry Screw |
Style | LDT |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Nylon Insert Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 50 PK (FB3LN3816P50)
- ZORO SELECT Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.019.0200)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-3/4 in L, Steel Body, 15 PK (930665)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 5/8 in L, 12 PK (34782)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK (08866)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 50 PK (08863)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 50 PK (08865)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (LDT-1230)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 6-1/4" L, Steel Zinc Plated, 10 PK (LDT-3462)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 5" L, Steel Zinc Plated, 25 PK (LDT-1250)
- DEWALT Screw Anchors, PK 1000 (DFM2ELG831)
- Red Head Anchor Screws