Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK
Mfr # 09399
Zoro # G602513813
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/4"
- Sub-Brand Tapcon
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 09399
- Zoro # G602513813
- UPC # 738287093995
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 6 1/4 in |
Thread Length | Partial |
Drill Size | 5/8" |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Type | Masonry Screw |
Style | LDT |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Zinc Yellow Steel, 1 1/4 in L, 50 PK (HCI305001251-050BX)
- PRIMESOURCE BUILDING PRODUCTS SCREW 9X3 GRN COMBO 2M (P3S2M)
- MIDWEST FASTENER 3/8" x 2-1/4" Square Wire Lock Pins 3PK (36502)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 25 PK (N04100.037.0275)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK (50786)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK (08866)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, 410 Stainless Steel 50 PK (50778)
- RED HEAD Hammer-Set Concrete Screw, Steel Zinc Plated, 15 PK (35205)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 100 PK (08116)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 5" L, Steel Zinc Plated, 25 PK (LDT-1250)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24505C)
- Red Head Concrete Anchor Screws