Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 3/4" Dia., Hex, 4 1/2 in L, Steel Zinc Plated, 10 PK
Mfr # 09397
Zoro # G602513745
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 3/4"
- Sub-Brand Tapcon
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Head
- MFR # 09397
- Zoro # G602513745
- UPC # 738287093971
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4 1/2 in |
Drill Size | 5/8" |
Thread Length | Partial |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Type | Masonry Screw |
Style | LDT |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.563 in Ht, 1-3/32 in Max Wing Span, 25 PK (1WY95)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 6 PK (31587)
- TAMPER-PRUF SCREWS #10-32 x 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121957)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 5 PK (71906)
- RED HEAD Tapcon Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (09399)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 4 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1240)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3375907)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1-3/4" L, 410 Stainless Steel Zinc Plated, 100 PK (3374907)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 3 in L, Steel Zinc Plated, 10 PK (LDT-5830)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3373907)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 4 in L, 25 PK (24345)
- Red Head Anchor Screws