Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 08113
Zoro # G102513672
product price: $48.99
/pk 100, $0.49/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Sub-Brand Tapcon
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 08113
- Zoro # G102513672
- UPC # 738287081138
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3 1/4 in |
Drill Size | 5/32" |
Thread Length | Partial |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Slotted |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 7/16"-20, Plain 18-8 Stainless Steel (3534-7/16K)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01010.080.0025)
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-410)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Brushed, 3/4 in OD, 2 PK (ZA0176-SS32D)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 100 PK (08109)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08111)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel 50 PK (50782)
- RED HEAD Concrete Screw, 5/16" Dia., Swivel Head, Steel Zinc, 10 PK (51937)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 6-1/4" L, Steel Zinc Plated, 10 PK (LDT-3462)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3368907)
- TAPCON 1/4-inch x 3-1/4-inch Climaseal Blue Slotted T30 Concrete Screw Anchors With Drill Bit, 100PK (3350T30)
- Red Head Anchor Screws