Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 08128
Zoro # G202513565
product price: $48.99
/pk 100, $0.49/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Sub-Brand Tapcon
- Material Steel
- Finish Blue Ruspert
- Drill Size 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 08128
- Zoro # G202513565
- UPC # 738287081282
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3 1/4 in |
Drill Size | 5/32" |
Thread Length | Partial |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/4 in L, 10 PK (U04005.075.0525)
- ZORO SELECT #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0300)
- ZORO SELECT #6-32 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK (0648MH)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63733)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (08135)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (08124)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08133)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 4 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1240)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 2-3/4" L, 410 Stainless Steel 50 PK (50780)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Climaseal Coated, 100 PK (08136)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3120T25)
- Red Head Anchor Screws